Pallet Sectional Stacking Bin, 37 in W x 18.75 in D x 57.75 in H, 32 Compartments, Blue, Steel
Mfr # 3-332SSPB
Zoro # G3366049
product price:Â $1,731.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
57-3/4 in
Number of Shelves
8
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-332SSPB
Zoro #
G3366049
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
57-3/4 in
Base Height
3-1/8 in
Bin Width
18-3/4 in
Bin Depth
9 in
Bin Height
7-1/2 in
Details
Color
Blue
Number of Shelves
8
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Includes
(10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Type
Pallet
Load Capacity per Shelf
5,000 lbs
Whole Unit Load Capacity
3,500 lbs
Number of Compartments
32
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 18 3/4 in, Overall Height 57 3/4 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 32, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.