Mobile Sectional Stacking Bin, 37 in W x 20.5 in D x 32 in H, 9 Compartments, Gray, Steel

  • Mfr # 3-49SSMB

  • Zoro # G3366356


product price:  $1,192.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
32 in
Number of Shelves
3
Whole Unit Load Capacity
3,600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-49SSMB
Zoro #
G3366356
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
32 in
Bin Height
9-1/2 in
Bin Width
12 in
Bin Depth
20-1/2 in
Base Height
5-3/8 in

Details

Number of Shelves
3
Color
Gray
Whole Unit Load Capacity
3,600 lbs
Item
Sectional Stacking Bin
Material
Steel
Includes
(3) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Finish
High Gloss
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
9

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 20 1/2 in, Overall Height 32 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 3,600 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 9, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (3) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.