Steel Sectional Stacking Bin, 31 in D x 48 in H x 24 in W, 3 Shelves, Gray
Mfr # 1-56RBCU-2
Zoro # G5390283
product price:Â $1,091.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Height
48 in
Overall Depth
48 in
Number of Shelves
3
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-56RBCU-2
Zoro #
G5390283
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
48 in
Overall Depth
48 in
Bin Width
15 in
Bin Depth
24 in
Details
Number of Shelves
3
Color
Gray
Material
Steel
Item
Sectional Stacking Bin
Finish
High Gloss
Gauge
18 ga.
Whole Unit Load Capacity
1,000 lb
Description
Roller,Bearing,Unit,No. 5,Stackbins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.