Sectional Stacking Bin, 19.5 in W x 33.5 in D x 54.25 in H, 17 Compartments, Gray, High Gloss Steel
Mfr # 1-1751B2
Zoro # G5390310
product price:Â $1,852.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
19-1/2 in
Overall Depth
33-1/2 in
Overall Height
54-1/4 in
Number of Shelves
6
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-1751B2
Zoro #
G5390310
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
19-1/2 in
Overall Depth
33-1/2 in
Overall Height
54-1/4 in
Bin Width
Multiple Sizes
Bin Depth
Multiple Sizes
Details
Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
1,000 lbs
Item
Sectional Stacking Bin
Material
Steel
Finish
High Gloss
Number of Compartments
17
Description
Stackbin,Pre Configured,Unit,17 bin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.