Shop STACKBIN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Mobile Sectional Stacking Bin, 21 in W x 37 in D x 50.5 in H, 54 Compartments, Gray, High Gloss Steel
Mfr # 1-01MMBU5-54
Zoro # G5390432
product price:Â $2,011.99
/eaKey Features
Overall Width
21 in
Overall Depth
37 in
Overall Height
50-1/2 in
Number of Shelves
6
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-01MMBU5-54
Zoro #
G5390432
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
21 in
Overall Depth
37 in
Overall Height
50-1/2 in
Bin Width
Multiple Sizes
Bin Depth
Multiple Sizes
Details
Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
1,200 lbs
Item
Sectional Stacking Bin
Material
Steel
Gauge
Base: 13, Bin: 18
Finish
High Gloss
Number of Compartments
54
Type
Mobile
Description
Mobile Bin,Unit 54,compartment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.