Steel Sectional Stacking Bin, 4 Shelves, Gray
Mfr # 1-68RBCU-2
Zoro # G5390399
product price: $2,499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Gray
Number of Shelves
4
Material
Steel
Gauge
Base: 14, Bin: 16
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-68RBCU-2
Zoro #
G5390399
UPC #
-
Country of Origin
United States
Dimensions
Bin Depth
30 in
Bin Width
18 in
Overall Width
18 in
Details
Color
Gray
Number of Shelves
4
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 14, Bin: 16
Finish
High Gloss
Whole Unit Load Capacity
1,000 lb
Description
Roller,Bearing,Unit,No. 6,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.