Workbench, Ergonomic, Mobile
Mfr # E6036-2012
Zoro # G5395798
product price: $982.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
60"
Load Capacity
1000 lb.
Caster Dia.
4"
Drawer Depth
12"
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6036-2012
Zoro #
G5395798
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Caster Dia.
4"
Drawer Depth
12"
Top Thickness
1-3/4"
Depth
36"
Details
Item
Mobile Work Bench
Load Capacity
1000 lb.
Workbench/Table Frame Material
Steel
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Caster Configuration
(4) Swivel
Workbench/Work Table Type
Mobile Work Benches
Caster Material
Rubber with Steel
No. of Shelves
1
Method of Construction
Welded, Bolted
Description
Workbench,Ergonomic,Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.