Zoro Homepage

Workbench, Ergonomic, Mobile

  • Mfr # S9636-2012

  • Zoro # G5396078


product price: $1,734.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
96"
Load Capacity
1000 lb.
Caster Dia.
4"
Caster Configuration
Swivel
Depth
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9636-2012
Zoro #
G5396078
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Caster Dia.
4"
Depth
36"

Details

Item
Mobile Work Bench
Load Capacity
1000 lb.
Caster Configuration
Swivel
Caster Material
Rubber with Steel
Workbench/Table Frame Material
Steel
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Workbench/Work Table Type
Mobile Work Benches
No. of Shelves
1
Method of Construction
Welded, Bolted

Description

Workbench,Ergonomic,Mobile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.