Zoro Homepage

Workbench, Mobile, Hand, Crank, Lift, Adj.

  • Mfr # P9636-T-2500

  • Zoro # G5396890


product price: $2,040.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
96"
Load Capacity
1000 lb.
Top Thickness
1-1/4"
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Workbench/Work Table Type
Mobile Work Benches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9636-T-2500
Zoro #
G5396890
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Top Thickness
1-1/4"
Depth
36"
Height
Adjustable

Details

Item
Mobile Work Bench
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Workbench/Work Table Type
Mobile Work Benches
Workbench/Table Adjustment
Hand Crank
Workbench/Table Frame Material
Steel
Method of Construction
Welded, Bolted

Description

Workbench,Mobile,Hand,Crank,Lift,Adj.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.