Zoro Homepage

Workbench, Mobile, Height, Adj.

  • Mfr # C7236-3512

  • Zoro # G5399788


product price: $965.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
1000 lb.
Caster Dia.
4"
Edge Type
Bullnose
Includes
12" Lower Shelf
Gauge
Leg: 14 ga.; Stringer: 16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7236-3512
Zoro #
G5399788
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Caster Dia.
4"
Height
Adjustable
Depth
36"

Details

Item
Mobile Work Bench
Load Capacity
1000 lb.
Edge Type
Bullnose
Includes
12" Lower Shelf
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Workbench/Work Table Type
Mobile Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Caster Material
Rubber with Steel
Method of Construction
Welded, Bolted

Description

Workbench,Mobile,Height,Adj.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.