
Workbench, Mobile, Height, Adj.
Mfr # ES4836-3512
Zoro # G5399569
product price: $737.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity
1000 lb.
Caster Dia.
4"
Workbench/Work Table Type
Mobile Work Benches
Gauge
Leg: 14 ga.; Stringer: 16 ga.; Surface: 13 ga.
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES4836-3512
Zoro #
G5399569
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Caster Dia.
4"
Height
Adjustable
Depth
36"
Details
Item
Mobile Work Bench
Load Capacity
1000 lb.
Workbench/Work Table Type
Mobile Work Benches
Gauge
Leg: 14 ga.; Stringer: 16 ga.; Surface: 13 ga.
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Caster Material
Rubber with Steel
Method of Construction
Welded, Bolted
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.