Workbench, Mobile, Height, Adj.
Mfr # ES9630-3512
Zoro # G5399541
product price: $1,226.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
1000 lb.
Caster Dia.
4"
Height
Adjustable
Includes
12" Lower Shelf
Caster Material
Rubber with Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES9630-3512
Zoro #
G5399541
UPC #
-
Country of Origin
United States
Dimensions
Width
96"
Caster Dia.
4"
Depth
30"
Height
Adjustable
Details
Item
Mobile Work Bench
Load Capacity
1000 lb.
Includes
12" Lower Shelf
Caster Material
Rubber with Steel
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Mobile Work Benches
Gauge
Leg: 14 ga.; Stringer: 16 ga.; Surface: 13 ga.
Workbench/Table Adjustment
Bolted
Method of Construction
Welded, Bolted
No. of Shelves
1
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.