Zoro Homepage

Workbench, Mobile, Height, Adj.

  • Mfr # M7236-3512

  • Zoro # G5400007


product price: $1,002.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
72"
Load Capacity
1000 lb.
Caster Dia.
4"
Includes
12" Lower Shelf
Depth
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7236-3512
Zoro #
G5400007
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Caster Dia.
4"
Depth
36"
Top Thickness
1-3/4"
Height
Adjustable

Details

Item
Mobile Work Bench
Load Capacity
1000 lb.
Includes
12" Lower Shelf
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Caster Material
Rubber with Steel
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded, Bolted

Description

Workbench,Mobile,Height,Adj.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.