Workbench, Mobile, Tubular, Frame
Mfr # C7230-1012
Zoro # G5392121
product price: $1,183.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
1000 lb.
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Mobile Work Benches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7230-1012
Zoro #
G5392121
UPC #
-
Country of Origin
United States
Dimensions
Width
72"
Depth
30"
Details
Item
Mobile Work Bench
Load Capacity
1000 lb.
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Mobile Work Benches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Edge Type
Bullnose
Gauge
Tube: 16 ga.; Apron: 16 ga.
Method of Construction
Welded, Bolted
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.