Zoro Homepage

Workbenches, 48" W, 34" Height, 1000 lb.

  • Mfr # H4836-1000

  • Zoro # G5391001


product price: $837.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Method of Construction
Welded
Load Capacity
1000 lb.
Gauge
16 ga.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4836-1000
Zoro #
G5391001
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Height
34"
Depth
36"
Width
48"

Details

Workbench/Work Table Type
Freestanding
Method of Construction
Welded
Load Capacity
1000 lb.
Gauge
16 ga.
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel

Description

Workbench,Tubular,Frame,Fixed Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.