Zoro Homepage

Workbenches, 48" W, 34" Height, 3500 lb., Pedestal

  • Mfr # C4830-3500

  • Zoro # G5397730


product price: $535.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Method of Construction
Welded
Load Capacity
3500 lb.
Gauge
Leg: 14 ga.; Stringer: 16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4830-3500
Zoro #
G5397730
UPC #
-
Country of Origin
United States

Dimensions

Depth
30"
Width
48"
Height
34"

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Method of Construction
Welded
Load Capacity
3500 lb.
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Edge Type
Bullnose
Item
Workbenches
Workbench/Table Frame Material
Steel

Description

Workbench,Fixed,Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.