Workbenches, 48" W, Adjustable Height
Mfr # A4836-2011
Zoro # G5394748
product price: $642.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Method of Construction
Welded, Bolted
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Width
48"
Depth
36"
Height
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4836-2011
Zoro #
G5394748
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
36"
Height
Adjustable
Details
Method of Construction
Welded, Bolted
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Item
Workbenches
Description
Workbench,Ergonomic,Manual,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.