Zoro Homepage

Workbenches, 48" W, Adjustable Height

  • Mfr # E4836-2011

  • Zoro # G5395019


product price: $812.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Method of Construction
Welded, Bolted
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Height
Adjustable
Width
48"
Depth
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4836-2011
Zoro #
G5395019
UPC #
-
Country of Origin
United States

Dimensions

Height
Adjustable
Width
48"
Depth
36"

Details

Method of Construction
Welded, Bolted
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Item
Workbenches

Description

Workbench,Ergonomic,Manual,Adj.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.