Zoro Homepage

Workbenches, 60" W, 1000 lb.

  • Mfr # C6036BDN

  • Zoro # G5402131


product price: $1,777.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Edge Type
Bullnose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6036BDN
Zoro #
G5402131
UPC #
-
Country of Origin
United States

Dimensions

Depth
36"
Width
60"

Details

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Edge Type
Bullnose
No. of Shelves
2
Item
Workbenches
Includes
Overhead Light Fixture, Spool Holder, Angled Shelf and a Rear Back Plate with (4) Outlet Strip
Workbench/Table Frame Material
Steel
Number of Drawers
1

Description

Workbench,Packing,No. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.