Zoro Homepage

Workbenches, 72" W, 1000 lb.

  • Mfr # C7230BSZ

  • Zoro # G5402019


product price: $1,919.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Edge Type
Bullnose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7230BSZ
Zoro #
G5402019
UPC #
-
Country of Origin
United States

Dimensions

Depth
30"
Width
72"

Details

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Edge Type
Bullnose
No. of Shelves
4
Item
Workbenches
Includes
12" Deep Adjustable Height Steel Shelf, 4 way adj. Spool Holder, Fluorescent Light Fixture and a (4) Outlet Electrical Strip with Rear Mount Rail
Workbench/Table Frame Material
Steel

Description

Workbench,Packing,No. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.