Zoro Homepage

College Combination Set, Plastic, Transparent Smoke

  • Mfr # 569 32BK

  • Zoro # G406485774


product price: $11.29
/ea

Key Features

Includes
12" ruler, 6"/45 degree triangle, 8"/60 degree triangle, 6"/180 degree protractor
Number of Pieces
4
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569 32BK
Zoro #
G406485774
UPC #
31901907624
Country of Origin
China

Details

Item
Geometrical Drafting Set
Includes
12" ruler, 6"/45 degree triangle, 8"/60 degree triangle, 6"/180 degree protractor
Number of Pieces
4
Material
Plastic

Description

Four-piece set contains the most popular mathematical instruments: 12" ruler, 180 degree protractor, 60 degree set square and 45 degree set square. Tinted plastic provides excellent visibility and is ideal for students of higher math, drafting and engineering. Protractors and squares feature beveled center openings for easy sliding and pickup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.