Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Manual Pencil Sharpener, 2.95 x 4.72 x 0.79, Gray/Silver, 4PK

  • Mfr # 510581BKA6

  • Zoro # G315960478


product price: $3.25
/pk 4, $0.81/ea
Sold in multiples of 3 for $9.75

Key Features

Height
0.79 in
Color
Gray/Silver
Width (In.)
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510581BKA6
Zoro #
G315960478
UPC #
-
Country of Origin
Hong Kong

Dimensions

Height
0.79 in
Width (In.)
2.95 in

Details

Item
Handheld Pencil & Crayon Sharpeners
Color
Gray/Silver

Description

Staedtler Handheld Manual Pencil Sharpener is a single hole sharpener for standard pencils. It features a large groove for easy removal of leads. Compact design is easy to carry with you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.