Shop STAEDTLER
See all product information
Create Account
Lumocolor Permanent Pen 313 Permanent Universal Pen S - 0.4 mm Super Fine Marker Point, 10PK
- Mfr # 313-9
- Zoro # G823365567
product price:Â
$
28.85
/pk of 10, $2.89/ea
Key Features
Width
1/2 in
Marker Tip
0.4 mm Super Fine
Barrel Material
Polypropylene
Height
1/2 in
Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313-9
- Zoro #
- G823365567
- UPC #
- -
- Country of Origin
- Germany
- Marker Tip
- 0.4 mm Super Fine
- Barrel Material
- Polypropylene
- Item
- Permanent Marker
- Application
- Writing
- Features
- Eco-friendly, Dry Safe, Xylene-free, Quick-drying Ink, Weather Proof, Low-odor Ink, Water Proof, Airplane Safe, Lightfast, Smudge Proof, Toluene-free, Locked Tip
- Cap Material
- Polypropylene
- Ink Color
- Black
- Color
- Black
- Cap Color
- Black
Dimensions
- Width
- 1/2 in
- Height
- 1/2 in
- Length
- 5-1/2 in
Description
Lumocolor Permanent Pen 313 Permanent Universal Pen S - 0.4 mm Super Fine Marker Point - Refillable - Black Ink - Black Polypropylene Barrel - Writing - 10 / Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.