
Mars College Protractor, Plastic, 6in Ruler Edge/180 Degree, Transparent Tinted
Mfr # 56852-15BK
Zoro # G715661302
product price: $5.19
/eaSold in multiples of 3 for $15.57
Key Features
Material
Plastic
Ruler Size
6 Ruler Edge/180°
Graduations
0.5°
Color
Transparent Tinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56852-15BK
Zoro #
G715661302
UPC #
31901907259
Country of Origin
China
Dimensions
Ruler Size
6 Ruler Edge/180°
Details
Material
Plastic
Item
Semicircular Protractors
Graduations
0.5°
Color
Transparent Tinted
Description
Tinted transparent plastic and beveled center opening for easy pick-up. Protractor features graduations in 1/2 degree increments reading right to left and left to right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.