Zoro Homepage

Student Compass, 8.5in Maximum Diameter, Plastic, Blue

  • Mfr # 557 SCBKA6

  • Zoro # G215661253


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Max. Circle Dia. (In.)
8.5 in
Color
Blue
Includes
(1)-#2/HB Graphite Pencil; (1) Built-In Protractor
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557 SCBKA6
Zoro #
G215661253
UPC #
31901950293
Country of Origin
China

Dimensions

Max. Circle Dia. (In.)
8.5 in

Details

Color
Blue
Item
Drawing & Drafting Compasses
Includes
(1)-#2/HB Graphite Pencil; (1) Built-In Protractor
Body Material
Plastic

Description

Stay safe while learning with the obtuse-angled safety needle on this student compass. The easy-to-hold top supports a firm grip for precise drawings. A pre-sharpened pencil comes with this Staedtler student compass for immediate use, and a universal adapter lets you add a new one when the old one is finished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.