Zoro Homepage

Templates, 39 Circles, 4 x 7.25, Green

  • Mfr # 977 101

  • Zoro # G803474173


product price: $13.25
/ea

Key Features

Material
Plastic
Color
Green
Includes
39 Circles
Width
4"
Length
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977 101
Zoro #
G803474173
UPC #
31901907372
Country of Origin
United States

Dimensions

Width
4"
Length
7.25"

Details

Material
Plastic
Color
Green
Includes
39 Circles
Weight
0.058 lbs

Description

Transparent green plastic is easy to see through and use. Matte finish on one side reduces glare. Cut-out identification and ruler scales are printed in easy-to-read black ink. Designed for use with a 0.5mm pencil lead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.