Zoro Homepage

Transparent Sketch Paper Roll, 18" x 50 yd, White

  • Mfr # 937S 1850R

  • Zoro # G503474152


product price: $17.95
/ea

Key Features

Color
Translucent White
Size
18" x 50 yd
Weight
1.413 lbs
Paper/Media Color(s)
Translucent White
Sheet/Roll Size
18" x 50 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937S 1850R
Zoro #
G503474152
UPC #
31901934385
Country of Origin
United States

Dimensions

Size
18" x 50 yd
Sheet/Roll Size
18" x 50 yd

Details

Item
Paper
Color
Translucent White
Weight
1.413 lbs
Paper/Media Color(s)
Translucent White
Paper Basis Weight (lb)
8 lb Bond
Paper Grade (gsm)
30 gsm

Description

Highly transparent, this acid-free stock is perfectly suited to both drawing and tracing. Despite its thin, transparent design, it accepts pencil, ink, charcoal and marker, all without bleed-through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.