Shop STAEDTLER
See all product information
Create Account
Triplus Fineliner 10-piece Porous Point Pens, 0.3 mm Fine Pen Point, Water Based
- Mfr # 334 SB10A6
- Zoro # G023364759
product price:Â
$
9.55
/ea
Key Features
Grip Type
Comfort
Point Size
0.3 mm Fine
Ink Type
Water Based
Features
Dry Safe, Lightweight, Fatigue-free, Ergonomic, Triangular Barrel, Long Lasting
Pen Type
Porous Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 334 SB10A6
- Zoro #
- G023364759
- UPC #
- 31901951917
- Country of Origin
- Germany
- Item
- Pen
- Grip Type
- Comfort
- Ink Type
- Water Based
- Features
- Dry Safe, Lightweight, Fatigue-free, Ergonomic, Triangular Barrel, Long Lasting
- Pen Type
- Porous Point
- Clip Material
- Metal
Dimensions
- Point Size
- 0.3 mm Fine
Description
Ergonomic barrel ensures comfortable grip for relaxed, easy writing, Water-based ink washes out of various textiles for quick cleanings, Airplane-safe design prevents pen from leaking when traveling on aircraft, Creates precise, fine lines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.