This item is Discontinued.

Staedtler Triplus Fineliner Porous Point Pen, Stick, Extra-Fine 0.3 mm, Assorted Ink and Barrel Colors, 10PK 334 SB10US

This item is Discontinued.

Staedtler

Triplus Fineliner Porous Point Pen, Stick, Extra-Fine 0.3 mm, Assorted Ink and Barrel Colors, 10PK (Discontinued)

Mfr # 334 SB10US
Zoro # G915661386
Country of Origin Germany
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
334 SB10US
Zoro #
G915661386
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
0.3 mm
Tip Size
0.3mm

Details

Pen Type
Porous Point Pen
Item
Porous Point Pens
Tip Style
Needle
Barrel Color
Silver/Black, Silver/Blue, Silver/Blue Light, Silver/Brown, Silver/Dark Green, Silver/Green, Silver/Orange, Silver/Pink, Silver/Red, Silver/Yellow
Pen Grip
Triangular
Marking Tool Color Family
Multicolor
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marking Tool Product Group
Triplus Fineliner
Pen Style
Stick
Cap Color
Black, Blue, Blue Light, Brown, Dark Green, Green, Orange, Pink, Red, Yellow
Ink Color
Black, Blue, Blue Light, Brown, Dark Green, Green, Orange, Pink, Red, Yellow
Features
Pocket Clip

Description

Ergonomic triangular barrel for effortless, fatigue-free writing and drawing. Special technology allows the cap to be left off for days without drying up. Water-based ink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.