Zoro Homepage

Xcellence Mathematical Instrument Set, Plastic, Clear/Blue

  • Mfr # 557 10BN

  • Zoro # G915661294


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Ruler Type
Standard/Metric
Standard Scale
1/16 in
Graduations
Includes
Metric Scale
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557 10BN
Zoro #
G915661294
UPC #
31901944315
Country of Origin
China

Details

Ruler Type
Standard/Metric
Standard Scale
1/16 in
Item
Student Drafting Kits
Graduations
Includes
Metric Scale
1 mm
Color
Clear/Blue
Material
Plastic

Description

Everything needed for higher-math classes-this precision instrument set is ideal for serious high-school and college students. Includes a standard/metric ruler, 180° protractor, 60° set square, 45° set square, safety-point scribe compass, loose-leg wing divider, woodcase pencil, pencil sharpener, block eraser and lettering guide. Handy metal storage case features imprinted conversion tables and geometric theorems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.