
1-1/16 in ID Python Fast Adjust
Mfr # PYFA101
Zoro # G715580627
product price: $70.15
/eaKey Features
Outside Dia.
2.875 in
Bore Dia.
1-1/16 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PYFA101
Zoro #
G715580627
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.875 in
Bore Dia.
1-1/16 in
Details
Material
Aluminum
Description
Python, plain flange, aluminum w/ 1-1/16" ID
- Split hub collar with an integral adjustable lever-operated clamp that can be easily adjusted with one hand and no wrenches
- Easy adjustments for setting up stops for virtually any linear rotary application.
- Features the Flip-LokTM clamping device with a thumbscrew tension nut that assures tight clamping when engaged.
- Made from aluminum and is capable of handling 200 lbs. axial load.
- Available in 15 inch sizes from 3/8" to 1-1/4" and 10 metric from 8 mm to 30-mm.
- Applications include bagging and packaging machinery, paper rolls, lab equipment, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.