Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in-12 2PC Thread HubCollar

  • Mfr # HUB8L108F

  • Zoro # G915580588


product price: $21.15
/ea

Key Features

Screw Size
1/4-28 x 5/8 in
Material
Steel
Outside Dia.
2.375 in
Bore Dia.
1.5 in
Width
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUB8L108F
Zoro #
G915580588
UPC #
662786030260
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 5/8 in
Outside Dia.
2.375 in
Bore Dia.
1.5 in
Width
2.375 in

Details

Material
Steel
Finish
Black Oxide

Description

1-1/2"-12 UNF/UNC Threaded Hub Collar Two-Piece Split Clamp-Type, Steel


  • Precision-machined hub on collar face limits contact area
  • Ideal for bearing inner-race
  • Use on standard UNF shafts
  • Can be placed anywhere on shaft
  • Superior holding power over set-screw type collars
  • Designed for use on standard UNF shafts, Threaded Hub Collars feature a precision-machined hub on the face that limits the contact area, minimizing friction.
  • They are ideally suited as a bearing inner-race.
  • Non-marring, easy to adjust, with high clamping power, they can be completely disassembled and placed anywhere on a shaft.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.