
1-1/2 in 2PC Square Bore Collar
Mfr # 15L108
Zoro # G415579884
product price: $40.65
/eaKey Features
Screw Size
5/16-24 x 1 in
Width
3.5 in
Outside Dia.
3.5 in
Bore Dia.
1-1/2 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15L108
Zoro #
G415579884
UPC #
662786013836
Country of Origin
United States
Dimensions
Screw Size
5/16-24 x 1 in
Width
3.5 in
Outside Dia.
3.5 in
Bore Dia.
1-1/2 in
Details
Finish
Black Oxide
Material
Steel
Description
1-1/2" Square Bore Shaft Collar Two-Piece Split Clamp Type, Steel
- Used on square shafts
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Exclusively stocked by Stafford, these collars fit on standard square shafts.
- They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
- 2-Piece Clamp-Type Shaft Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.