Zoro Homepage

1-1/2 in Hinge Shaft Mtng Collar

  • Mfr # 32L108HCP

  • Zoro # G915579247


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/2 in
Width
2.375 in
Outside Dia.
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32L108HCP
Zoro #
G915579247
UPC #
662786026461
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/2 in
Width
2.375 in
Outside Dia.
2.375 in

Details

Finish
Black Oxide
Material
Steel

Description

1-1/2" Shaft Mounting Collar Hinge Type, Steel


  • Mount shafts to surface or components
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Mounting screw included
  • Shaft Mounting Collars feature a flat and a countersunk, tapped hole to mount easily to a surface or component, or hung from a threaded rod.
  • Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
  • Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time.
  • Hinge Shaft Collars provide the same axial holding power as conventional collars.
  • They have a smooth bore that will not damage shafts.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.