Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in ID 2PC Clamp Collar

  • Mfr # 2S108HDK

  • Zoro # G315578857


product price: $51.59
/ea

Key Features

Bore Dia.
1-1/2 in
Material
Stainless Steel
Screw Size
5/16-24 x 1 in
Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S108HDK
Zoro #
G315578857
UPC #
662786044328
Country of Origin
United States

Dimensions

Bore Dia.
1-1/2 in
Screw Size
5/16-24 x 1 in
Outside Dia.
2.75 in

Details

Material
Stainless Steel

Description

2 pc. split, Heavy Duty style, stainless collar w/ 1-1/2" ID and 3/8" keyway


  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 2-Piece Clamp-Type Shaft Collars with Keyways are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft. Precision machined, non-marring, easy to adjust, with high clamping power.
  • Offered in two styles:
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.