
1-1/2 in ID Machinable Shaft End
Mfr # 5EL108REMK
Zoro # G315581024
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Length
5.375 in
Bore Dia.
1-1/2 in
Outside Dia.
2.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EL108REMK
Zoro #
G315581024
UPC #
662786040887
Country of Origin
United States
Dimensions
Length
5.375 in
Bore Dia.
1-1/2 in
Outside Dia.
2.5 in
Details
Material
Steel
Description
1-1/2" ID Machinable Shaft Adapter Max/Steel, Keyway
- Fully machinable to step-up, step-down or extend shaft
- Modify shaft configuration to include hex, square or threaded and special components including press-fits, drive slots, pulleys, etc.
- Keyways add greater torsional holding power and fixed shaft phasing
- Eliminates need for complete shaft replacement
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.