Zoro Homepage

1-1/2 in Shaft Support ClampType

  • Mfr # 1L108MXR

  • Zoro # G115581026


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
3.75 in
Width
3.75 in
Bore Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L108MXR
Zoro #
G115581026
UPC #
662786032394
Country of Origin
United States

Dimensions

Outside Dia.
3.75 in
Width
3.75 in
Bore Dia.
1-1/2 in

Details

Material
Steel

Description

1-1/2" Flanged Shaft Mount, Steel


  • Used in conveyors, packaging equipment, lab equipment and other applications.
  • Two-piece design allows for easy access to shaft.
  • Shaft mounts are used in conveyors, packaging machinery, laboratory equipment, green energy systems and other applications.
  • Two-piece design allows lets you quickly remove the top of the support for easy access to the shaft.
  • Available from stock in 1117 steel, Stafford Shaft Mounts come in 1/4" to 2" I.D. sizes.
  • Bore sizes 1" and larger have four clamping screws.
  • Suitable for a variety of applications, they are also offered in stainless steel on special order.
  • Keyways also available on special order.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.