
1-1/2 in Staff-Lok Hinge Collar
Mfr # SLC2L108H
Zoro # G915580717
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
3.125 in
Outside Dia.
3.125 in
Screw Size
10-32 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLC2L108H
Zoro #
G915580717
UPC #
662786032486
Country of Origin
United States
Dimensions
Width
3.125 in
Outside Dia.
3.125 in
Screw Size
10-32 in
Bore Dia.
1-1/2 in
Details
Material
Steel
Finish
Black Oxide
Description
1-1/2" Staff-Lok Collar Hinge Type, Steel
- Simple to open, move, and re-clamp through the use of a lever
- Ideally suited for larger, non-rotary applications
- No tools required
- 1/2" through 2-1/2" bore sizes
- Stafford's Staff-LokTM lever actuated shaft collars can be opened, moved, and re-clamped by hand for use in larger, non-rotary applications. No tools required.
- These collars feature an integral hinge with a conformal cam lever for clamping and a knurled nut for adjusting the clamping preset, which makes it easy to move by lifting the lever, moving the collar, and clamping it by hand.
- Machined from steel with a smooth bore, Staff-LokTM Shaft Collars come in three body and round bore size combinations: 2-1/8" O.D. with 1/2", 5/8", 3/4", 7/8", and 1" bores, 3--1/4" O.D. with 1-1/8", 1-1/4", 1-1/2", and 1-3/4" bores, and 4-1/4" O.D. with 2", 2--1/4", and 2-1/2" bores.
- Specials are offered with different bores.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.