
1-1/4 in 2PC Shaft MountngCollar
Mfr # 19L104CP
Zoro # G415580286
product price: $45.69
/eaKey Features
Outside Dia.
2.063 in
Width
2.063 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19L104CP
Zoro #
G415580286
UPC #
662786026324
Country of Origin
United States
Dimensions
Outside Dia.
2.063 in
Width
2.063 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/4 in
Details
Material
Steel
Finish
Black Oxide
Description
1-1/4" Shaft Mount Collar Two-Piece Split Clamp-Type Stackable Cap, Steel
- Mount shafts to components
- Stack a multiple shafts
- Can be placed anywhere on shaft
- Supplied with mounting screw
- Shaft Mounting Collars feature a two-piece construction with flats on outside surfaces which are drilled and tapped for attachment to each other.
- Also included is a countersunk hole for mounting to any surface or hung from a threaded rod.
- These collars are stackable, secure and easy to open and adjust.
- The regular Stackable version has flats on two surfaces for stacking.
- The Stackable (Cap) version has a single flat to leave a finished, rounded outside surface when no further stacking is required.
- 2-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.