Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in ID 2PC Clamp Collar

  • Mfr # 8S104R

  • Zoro # G115578583


product price: $39.45
/ea

Key Features

Material
Stainless Steel
Outside Dia.
2.063 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8S104R
Zoro #
G115578583
UPC #
662786043246
Country of Origin
United States

Dimensions

Outside Dia.
2.063 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/4 in

Details

Material
Stainless Steel

Description

2 pc. split, 1-1/4" ID stainless clamp collar with additional 5/16-18 set screw


  • 2-piece clamp style with additional set screw
  • Can be placed anywhere on shaft
  • Low Profile Style
  • 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
  • They can be completely disassembled and placed anywhere on a shaft.
  • Precision machined, easy to adjust, with high clamping power.
  • Stocked in Steel, Stainless Steel
  • Available as custom designs in other materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.