Zoro Homepage

1-1/4 inx1-1/4 in 1PC Cplng/Keyway

  • Mfr # 7L104104K

  • Zoro # G815578074


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
2.062 in
Length
3.25 in
Bore Dia.
1-1/4 in
Width
2.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7L104104K
Zoro #
G815578074
UPC #
662786016301
Country of Origin
United States

Dimensions

Outside Dia.
2.062 in
Length
3.25 in
Bore Dia.
1-1/4 in
Width
2.062 in

Details

Material
Steel

Description

1-1/4" X 1-1/4" One-Piece Split Clamp-Type Rigid Shaft Coupling/Kwys, Steel


  • Mate two shafts with zero backlash
  • Keyways provide added torque capacity and fixed shaft phasing
  • Available with straight-through or stepped bores
  • Smooth bore protects shafts from damage
  • Offered in High Strength and Low Profile styles
  • Designed for aligned shafts, the 1-Piece Clamp-Type Coupling makes two shafts function as one. Standard keyways provide added torque capacity and fixed shaft phasing.
  • Clamp-Type Couplings with Keyways are available with straight-through bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum
  • Offered in two styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.