Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 inx1 in 2PC Coupling/Keyway

  • Mfr # 5S104100FK

  • Zoro # G915577717


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Length
3.375 in
Width
2.25 in
Outside Dia.
2.25 in
Bore Dia.
1-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S104100FK
Zoro #
G915577717
UPC #
662786017858
Country of Origin
United States

Dimensions

Length
3.375 in
Width
2.25 in
Outside Dia.
2.25 in
Bore Dia.
1-1/4 in

Details

Material
Stainless Steel

Description

1-1/4" X 1" Two-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, SS
  • Mate two shafts with zero backlash
  • Keyways provide added torque capacity and fixed shaft phasing
  • Two pieces for convenient assembly and adjustment
  • Available with straight-through or stepped bores
  • Offered in High Strength and Low Profile styles
  • Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
  • This coupling comes completely apart to allow the most convenient assembly and adjustment.
  • Standard keyways provide added torque capacity and fixed shaft phasing.
  • Clamp-Type Couplings with Keyways are available with straight-through bores.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.