Zoro Homepage

1-15/16 in ID 2PC Clamp Collar

  • Mfr # 8S115R

  • Zoro # G315578956


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Screw Size
5/16-24 x 1 in
Outside Dia.
3 in
Material
Stainless Steel
Bore Dia.
1-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8S115R
Zoro #
G315578956
UPC #
662786043260
Country of Origin
United States

Dimensions

Screw Size
5/16-24 x 1 in
Outside Dia.
3 in
Bore Dia.
1-15/16 in

Details

Material
Stainless Steel

Description

2 pc. split, 1-15/16" ID stainless clamp collar with additional 3/8-16 set screw


  • 2-piece clamp style with additional set screw
  • Can be placed anywhere on shaft
  • Low Profile Style
  • 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
  • They can be completely disassembled and placed anywhere on a shaft.
  • Precision machined, easy to adjust, with high clamping power.
  • Stocked in Steel, Stainless Steel
  • Available as custom designs in other materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.