
1-1/8 in 1PC Accu-Clamp Collar
Mfr # 1L102ACM
Zoro # G115580746
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Material
Steel
Bore Dia.
1-1/8 in
Outside Dia.
2.125 in
Width
2.125 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1L102ACM
Zoro #
G115580746
UPC #
662786027116
Country of Origin
United States
Dimensions
Bore Dia.
1-1/8 in
Outside Dia.
2.125 in
Width
2.125 in
Screw Size
1/4-28 x 3/4 in
Details
Material
Steel
Finish
Black Oxide
Description
1-1/8" Accu-Clamp Collar One-Piece Type, Steel, Machineable
- Solid working face available machineable or hardened and ground
- 1117 Steel for easy machineability
- Accu-ClampTM Collars combine a non-marring clamp with a solid working face that is either fully machineable or hardened and ground.
- The machineable Accu-ClampTM Collar can be used as is, or modified by drilling, tapping, threading, turning, knurling, etc.
- The hardened and ground Accu-ClampTM Collar provides an ultra-precise bearing surface for applications that require extreme squareness and flatness.
- Stocked in: 1117 Steel
- Offered in two styles:
- Machineable: Face can be modified by the user
- Hardened and Ground: Has a precise bearing surface that is extremely square and flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.