
1-1/8 in 2PC Wrenching Collar
Mfr # WC2A102
Zoro # G915580533
product price: $34.75
/eaKey Features
Width
1.875 in
Bore Dia.
1-1/8 in
Screw Size
1/4-28 x 5/8 in
Outside Dia.
1.875 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC2A102
Zoro #
G915580533
UPC #
662786032882
Country of Origin
United States
Dimensions
Width
1.875 in
Bore Dia.
1-1/8 in
Screw Size
1/4-28 x 5/8 in
Outside Dia.
1.875 in
Details
Material
Aluminum
Description
1-1/8" Wrenching Collar Two-Piece Split Clamp-Type, Aluminum
- Impart torque without damage to shaft
- Wrench flats allow use of standard open end wrench
- Can be placed anywhere on shaft
- Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
- The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.