Zoro Homepage

1-1/8 in Accu-Flange Collar

  • Mfr # 1S102AFXK

  • Zoro # G415579853


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
3.23 in
Screw Size
1/4-28 in
Outside Dia.
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S102AFXK
Zoro #
G415579853
UPC #
662786030901
Country of Origin
United States

Dimensions

Width
3.23 in
Bore Dia.
1-1/8 in
Screw Size
1/4-28 in
Outside Dia.
3.23 in

Details

Material
Stainless Steel

Description

1-1/8" Accu-Flange Shaft Mounting Collar, Stainless Steel


  • Machineable to user specifications
  • Applications include pulleys, cams and for mounting components
  • Integral clamp provides high strength, non-marring hold
  • Machineable to user specifications
  • Includes standard keyway
  • Accu-FlangeTM Mounting Collar is a machineable flange collar that can be configured by the user to perform a wide range of applications such as a pulley, cam, or component mounting device.
  • Featuring an integral clamp incorporating a double-split design and relief groove, this clamping flange collar retains its perpendicularity, will not mar expensive shafts, and is easy to adjust.
  • A standard keyway, along with through holes and three tapped holes are incorporated into the design.
  • The user-machineable Accu-FlangeTM Mounting Collar also lets designers rapidly develop a custom solution from a standard product line and then order parts machined to specification in production quantities if required.
  • Stocked in: Steel, Stainless Steel, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.