Zoro Homepage

1-1/8 in ID 2PC Clamp Collar

  • Mfr # 2L102HDK

  • Zoro # G315579533


product price: $33.95
/ea

Key Features

Screw Size
5/16-24 x 1 in
Bore Dia.
1-1/8 in
Material
Steel
Finish
Black Oxide
Outside Dia.
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L102HDK
Zoro #
G315579533
UPC #
662786044076
Country of Origin
United States

Dimensions

Screw Size
5/16-24 x 1 in
Bore Dia.
1-1/8 in
Outside Dia.
2.375 in

Details

Material
Steel
Finish
Black Oxide

Description

2 pc. split, Heavy Duty style, steel collar w/ 1-1/8" ID and 1/4" keyway


  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 2-Piece Clamp-Type Shaft Collars with Keyways are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft. Precision machined, non-marring, easy to adjust, with high clamping power.
  • Offered in two styles:
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.