
1-1/8 in ID 2PC Clamp Collar
Mfr # 8MW102K
Zoro # G615580376
product price: $38.25
/eaKey Features
Bore Dia.
1-1/8 in
Outside Dia.
1.875 in
Screw Size
1/4-28 x 5/8 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MW102K
Zoro #
G615580376
UPC #
662786042362
Country of Origin
United States
Dimensions
Bore Dia.
1-1/8 in
Outside Dia.
1.875 in
Screw Size
1/4-28 x 5/8 in
Details
Finish
Black Oxide
Material
Steel
Description
2 pc split style, 1018 steel collar w/ 1-1/8" ID and 1/4" keyway
- 1018 steel for ease and safety when welding
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Made from 1018 steel, Weldable Shaft Collars are lead-free to make welding to components easier and safer.
- 2-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- Precision machined, non-marring, easy to adjust, with high clamping power.
- Available both with and without keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.