
1-1/8 in ID Machinable Shaft End
Mfr # 5EL102REM
Zoro # G015581034
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/8 in
Outside Dia.
2.125 in
Length
4.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EL102REM
Zoro #
G015581034
UPC #
662786040740
Country of Origin
United States
Dimensions
Bore Dia.
1-1/8 in
Outside Dia.
2.125 in
Length
4.75 in
Details
Material
Steel
Description
1-1/8" ID Machinable Shaft Adapter Max/Steel, No Keyways
- Fully machinable to step-up, step-down or extend shaft
- Modify shaft configuration to include hex, square or threaded and special components including press-fits, drive slots, pulleys, etc.
- Eliminates need for complete shaft replacement
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.