
1-1/8 inx1-3/8 in Shaft Adapter/KW
Mfr # 5EL102K
Zoro # G215577820
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Width
2.125 in
Bore Dia.
1-1/8 in
Outside Dia.
2.125 in
Length
4.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EL102K
Zoro #
G215577820
UPC #
662786018497
Country of Origin
United States
Dimensions
Width
2.125 in
Bore Dia.
1-1/8 in
Outside Dia.
2.125 in
Length
4.75 in
Details
Material
Steel
Description
1-1/8" X 1-3/8" Shaft Adapter Coupling - Step-Up Type with Keyways, Steel
- Use as is to make shaft larger
- Keyways provide added torque capacity and fixed shaft phasing
- Fully machineable to change size or configuration
- Eliminates need for complete shaft replacement.
- No welding required.
- Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
- Standard keyways provide added torque capacity and fixed shaft phasing.
- For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.